Shop All Hose Clamps
Dixon
PinchOn Double Ear Clamp, 1", 0.886-1.063
Mfr # 2327
Zoro # G6558435
product price: $1.55
/ea
Sold in multiples of 100 for $155.00
$155.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc-Plated
- Material Steel
- Width (In.) ID: 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 2327
- Zoro # G6558435
- Country of Origin Canada
- Category Hose Clamps
Dimensions
Width (In.) | ID: 1" |
Details
Finish | Zinc-Plated |
Material | Steel |
Item | PinchOn Double Ear Clamp,1",0.886-1.063 |
Description
PinchOn Double Ear Clamp,1 In.,0.886-1.063
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 121" Outside Length, 2/3" Top Width, 1 Ribs (B118)
- SMC Y Union, 5/16 in., TubexTube (KQ2U09-00A)
- ALEMITE Grease Fitting Relief Top Vent, 7.5-15psi (A47640)
- GAST Compressor/Vacuum Pump, 1/8 HP, 60 Hz, 115V (MAA-P251-MB)
- DIXON Worm Gear Clamp, HS 36/64", 1-4/64" (HS10)
- DIXON Clockwise Spiral Clamp, 4" (SC400)
- DIXON Clockwise Spiral Clamp, 3" (SC300)
- DIXON TBolt, Clamp SS Bolt, 2.766", 3.062" (STBC300)
- DIXON Worm Gear Clamp HSS, 1-36/64", 2-32/64" (HSS32)
- DIXON PinchOn DoubleEar Clamp, 1/2", 0.425-0.512 (1113)
- ZORO SELECT Hose Clamp, 5 to 7 In, SAE 104, SS, PK10, Hose Clamp Band Width: 9/16 in (63104)
- Dixon Hose Clamps