Shop All Fire Hose Accessories
Dixon
Pin Rack Nipple, 1.5"NPT x 1.5"NST
Mfr # PRN150F
Zoro # G6550306
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
- Pipe Fitting Connection Type MNPT x MNST
- Specific Pipe Fitting Shape Pin Rack Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # PRN150F
- Zoro # G6550306
- Country of Origin China
- Category Fire Hose Accessories
Dimensions
Pipe Size (Fittings) | 1-1/2" x 1-1/2" |
Pipe Size - Nominal | 1-1/2" |
Details
Item | Pin Rack Nipple |
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Pipe Fitting Connection Type | MNPT x MNST |
Specific Pipe Fitting Shape | Pin Rack Nipple |
Pipe Type | Same Size |
Description
Pin Rack Nipple,1.5 In.NPT x 1.5 In.NST
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Faucet-Mounted Eyewash Station, w/Handles (SEF-1800-8)
- BULLARD Visor, For Use With Hard Hat White (SS6)
- FEDERAL SIGNAL Beacon Warning Light, Blue, LED (SLM100B)
- SAFETY TECHNOLOGY INTERNATIONAL Strobe Damage Stopper Cvr, Surface, 4-3/4D (STI-1221C)
- DIXON Hex Nipple BR, FNST, 2-1/2"x MNPT, 2-1/2" (FM25F25T)
- DIXON FNST 1-1/2"x MNPT 2", Hex Nipple BR (FM15F20T)
- DIXON Double Male Hex Nipple, BR, 2"NPTx1.5"NST (DMH2015F)
- DIXON Hole Type Spanner Wrench (HTSW)
- DIXON The Right Connection FDC Plug, 2-1/2 in Nominal, NST End Style, Polycarbonate, Domestic (PP250F)
- DIXON The Right Connection 17-176 Rocker Lug Cap with Chain, 2 in Nominal, FNPSH End Style, Cast Brass, Do (RFC200)
- MOON AMERICAN Pin Rack Assembly, Brass Nozzle, 100 Ft (142-1001)
- Dixon Fire Protection