Shop All Hydrant Adapters
Dixon
Pin Lug, FNSTxMNPT, 2-1/2 Inx3 In
Mfr # HA2530T
Zoro # G0531343
original price:
$85.90
21% off
new price: $67.49
/ea
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tightening Method Pin Lug
- Fitting Connection Type NPT x NH
- Fitting Movement Rigid
- Material Brass
- Fitting Material Brass x Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # HA2530T
- Zoro # G0531343
- Country of Origin China
- Category Hydrant Adapters
Dimensions
Compatible Pipe Size | 2 1/2 in, 3 in |
Hose Fitting A Size | 3 in |
Hose Fitting B Size | 2 1/2 in |
Details
Item | Fire Hose Adapter |
Tightening Method | Pin Lug |
Fitting Connection Type | NPT x NH |
Fitting Movement | Rigid |
Material | Brass |
Fitting Material | Brass x Brass |
Fitting Shape | Straight |
Hose Fitting A Gender | Male |
Hose Fitting A Connection Type | NPT |
Hose Fitting B Connection Type | NPT |
Thread Type | NPT x NH |
Hose Fitting B Gender | Female |
Shape | Straight |
Adapter Material | Brass |
Description
Fire Hose Adapter, Fitting Connection Type NPT x NH, Fitting Gender Female x Male, Fitting Material Brass x Brass, Fitting Movement Rigid, Fitting Shape Straight, Fitting Size 3 in x 2 1/2 in, Tightening Method Pin Lug, Compatible Pipe Size 2 1/2 in, 3 in, Hose Fitting A Connection Type NPT, Hose Fitting A Gender Male, Hose Fitting A Size 3 in, Hose Fitting B Connection Type NPT, Hose Fitting B Gender Female, Hose Fitting B Size 2 1/2 in, Thread Type NPT x NH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES 17" Slush Boot Size 7 (14500-7-17)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 466N91 (466N91)
- ERGODYNE Protective Sleeve, Polyester/Spandex, PR (6690)
- HONEYWELL NORTH Nose Cup (54006-H5)
- DIXON Snoot BR F Swivel, 2-1/2"NST x FNPT 3" (SF25F30T)
- DIXON Hex Nipple, MNPTxMNPSH, 2 Inx2-1/2 In (DMH2025)
- DIXON Hex Nipple, FNSTxMNPT, 4-1/2 Inx4 In (FM45F40T)
- DIXON Double Male Pin Lug BR, 2.5"NSTx2.5"NST (DMP2525F)
- DIXON Thermoplastic Hydrant Cap, 4 in FNST NH, Polycarbonate Glass, Yellow (PFCW400F-Y)
- DIXON Female SwivelRockerLug, Brass NST, 1-1/2" (DFR1515F)
- ZORO SELECT Hex Nipple, MNPTxMNST, 4 Inx4-1/2 In (6AKD0)
- Dixon Fire Protection