Shop All Pencils
Dixon Ticonderoga
Pencil, Wood, PK12
Mfr # DIX13308
Zoro # G2687898
product price: $16.69
/pk 12, $1.39/ea
$16.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wood
- Barrel Color Yellow
- Includes Eraser Yes
- Pencil Type Wooden
- Lead Color Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon Ticonderoga
- MFR # DIX13308
- Zoro # G2687898
- UPC # 072067133083
- Country of Origin Mexico
- Category Pencils
Details
Item | Pencils |
Material | Wood |
Barrel Color | Yellow |
Includes Eraser | Yes |
Pencil Type | Wooden |
Lead Color | Standard |
Graphite Color | Black |
Numeric Graphite Scale | #2 |
Pencil Grip Type | Hexagonal |
Standards | PMA Certified Non-Toxic |
HB Graphite Scale | HB |
Description
Wooden, Pencils, Material Wood, Barrel Color Yellow, Includes Eraser Yes, Lead Color Standard, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL3242, SCRAP, 2" X 3" (DL3242)
- PARTNERS BRAND 3" x 4" White Block Poly Bags, 2 mil, Clear, PK 1000 (PB3940)
- ADVANTUS Large Pencil Box, Clear (37539)
- ZORO SELECT Corrugated Boxes, 11 3/4" x 8 3/4" x 4 3/4", Kraft, 25/Bundle (55VG64)
- DIXON TICONDEROGA Phano China Markers, Blue, PK24, 24PK (00080)
- DIXON TICONDEROGA Dixon® Ticonderoga My First Woodcase HB #2 Pencil With Eraser, Yellow Barrel, Dozen (33312)
- DIXON TICONDEROGA Pencil, Tri-Conderoga, #2, PK12 (22500)
- DIXON TICONDEROGA Golf Wooden Pencils, 0.7 mm, HB (#2), Black Lead, Yellow Barrel, PK144 PK (X14998X)
- DIXON TICONDEROGA Dixon® Ticonderoga Laddie Woodcase Pencil With Eraser, Yellow Barrel, Dozen (13304)
- DIXON TICONDEROGA Golf/Compass Pencils, 3.5in, PK144 (X14998)
- DIXON TICONDEROGA Pencil, Oriole, #2Hb, Yllw, PK12 (12872)
- Dixon Ticonderoga Pencils