Shop All Filter, Regulator, Lubricator
Dixon
Norgren by Excelon Compact Modular Relieving Filter/Regulator with GC230 Gauge and Manual Drain
Mfr # B73G-3MG
Zoro # G509147999
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # B73G-3MG
- Zoro # G509147999
- UPC # 697464107996
- Country of Origin Mexico
- Category Filter, Regulator, Lubricator
Description
Norgren by Dixon B73G-3MG Excelon Compact Modular Relieving Filter/Regulator with GC230 Gauge and Manual Drain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON 1Hp Grain Stirring Motor, 1 Phase, 3600 Rpm, 110/220 V, 56Z Frame, Teao (1110003.00)
- WEG 3-Phase IEEE 841 Motor, 5 HP, 184T Frame, 460V AC Voltage, 1,755 Nameplate RPM (00518ST3QIE184T-W22)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/4"-14 Thread Size (B6T31)
- DIXON Barbed Hose Fitting, Hose ID 4", N/A (STV40CS)
- DIXON Norgren by General Purpose Miniature Relieving Filter/Regulator with GC620 Gauge and Automatic Drai (B07-202AG)
- DIXON Wilkerson by Type T Mounting Bracket, For Use with F08 Filter, R08 Regulator, L08 Lubricator (GPA-96-738)
- DIXON Wilkerson by Modular Sleeve, For Use with F16/F26 Filters, R16/R26 Regulator, L16/L26 Lubricator (GPA-95-292)
- DIXON Wilkerson by Standard Modular Coalescing Filter with Bowl Guard, 1/2 in NPT/BSPP-G Port, 150 psig Pr (M26-04M)
- SPEEDAIRE FRL, 3/8 In. NPT, 114 cfm, 250 psi (7D736)
- SPEEDAIRE FRL, 3/8 In. NPT, 51 cfm, 250 psi, Overall Height: 7.46" (7D698)
- FESTO Lubricator LOE-D-MINI (LOE-D-MINI)
- Dixon Filter, Regulator, Lubricator