Shop All Air Guns
Dixon
Non-Safety Brass Tip, Blow Gun
Mfr # D605
Zoro # G6545631
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Thumb Lever
- Body Material Zinc
- Application Cleaning
- Standards OSHA 1910.242(B)
- Trigger Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Air Gun Inlet Size | 1/4" (F)NPT |
Air Inlet Size | 1/4 in |
Details
Air Gun Body Style | Thumb Lever |
Body Material | Zinc |
Application | Cleaning |
Standards | OSHA 1910.242(B) |
Trigger | Lever |
Item | Non-Safety Brass Tip,Blow Gun |
Nozzle Tip Material | Brass |
Air Inlet Gender | Female |
Air Inlet Type | NPT |
Description
Non-Safety Brass Tip,Blow Gun, Lever, Nozzle Tip Material Brass, Body Material Zinc, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 7/8" x 3" (HMY.7/8)
- STARRETT Steel/Vinyl Case, 700Z/701Z (940)
- DRILL AMERICA 7/16"-24x2" OD HSS Round Adjustable Die Special (DWTSR2-71624)
- APEX TOOL GROUP 3/8 Dr Flex-Head Electronic Torque Wre (85195)
- DIXON Non-Safety Rubber Tip Blow Gun (D201)
- DIXON Swivel, 1/2"-x Hose, 1/2", Spray Gun SS (BNS44SS)
- DIXON High Volume Typhoon Blow Gun, 125 psi Working, 1/4 in Thread, Aluminum, Domestic (TYP2501-36)
- DIXON Premium Safety Blow Gun (D204-30P)
- DIXON Non-Safety Blow Gun, 1/4 in Thread, Die Cast Zinc, Domestic (D605)
- DIXON Safety Blow Gun (D204-30)
- SPEEDAIRE Pistol Grip Air Gun Kit (52CF74)
- Dixon Air Guns