Shop All Fire Hoses
Dixon
Nitrile Fire Hose, BR NST 1.5", 50ft, 500lb
Mfr # H515R50RBF
Zoro # G7156935
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # H515R50RBF
- Zoro # G7156935
- Country of Origin United States
- Category Fire Hoses
Details
Item | Nitrile Fire Hose,BR NST 1.5",50ft,500lb |
Description
Nitrile Fire Hose,BR NST 1.5 In.,50ft,500lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX Door Mat, Gray, 36 in W x (FR49150DCBWV)
- ULTRATECH Spill Tray, 9 gal Spill Capacity, 18 oz PVC fabric (1332)
- LYLE Caution Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English (LCU3-0219-NP_14x10)
- CALLOWAY MILLS Be Kind Doormat, 12 x 24 (110011224)
- DIXON Mill Hose, NSTCoupled, 1.5", 50ft., 2-Jacket (DM15-50RAF)
- DIXON Mill Hose, Uncoupled 3", 100ft., 1-Jacket (M30-100UC)
- DIXON Mill Hose, Uncoupled 1", 100ft., 1-Jacket (M10-100UC)
- DIXON Double Jacket Fire Hose, 1-1/2 in, NPSH, 100 ft L, 360 psi Working, Polyester, Domestic (D815100RAS)
- DIXON Mill Hose, NPSHcoupled, 1.5", 50ft., 1Jacket (M15-50RAS)
- DIXON Poly Fire Hose, AL NST 2-1/2", 50ft., 500lb (A525-50RAF)
- KURIYAMA FIRE PRODUCTS Dbl Jacket Hose, 1 1/2" X50Ft, Wht All Poly attack line W/ EPDM liner. (42H15RW50N)
- Dixon Fire Protection