Shop All Fire Hoses
Dixon
Nitrile Fire Hose, AL NST 1.5", 50ft, 500lb
Mfr # H515R50RAF
Zoro # G7153161
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # H515R50RAF
- Zoro # G7153161
- Country of Origin United States
- Category Fire Hoses
Details
Item | Nitrile Fire Hose,AL NST 1.5",50ft,500lb |
Description
Nitrile Fire Hose,AL NST 1.5 In.,50ft,500lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Stencil Set, Numbers, Brass, 10014 (10014)
- LYLE Alum Danger Persons Working, 10"x7", Header Legend Color: White, LCU4-0192-NA_10X7 (LCU4-0192-NA_10X7)
- RADIANS Bomber Jkt Or CL3 Weatherproof Shell Blk (SJ11QB-3ZOS-M)
- NMC Danger Unsafe Do Not Use Tag, Pk25 (RPT34ST)
- DIXON Mill Hose, Uncoupled 3", 100ft., 1-Jacket (M30-100UC)
- DIXON Saddle Hose Rack, For Use with Fire or Water Hose, 2 to 2-1/2 in Hose, Steel, Domestic (HR1610-4)
- DIXON Double Jacket Fire Hose, 1-1/2 in, NPSH, 100 ft L, 360 psi Working, Polyester, Domestic (D815100RAS)
- DIXON Mill Hose, NSTCoupled, 1.5", 50ft., 2-Jacket (DM15-50RAF)
- DIXON Mill Hose, Cam/Groove 2", 50ft., 1-Jacket (M20-50GAX)
- DIXON Poly Fire Hose, AL, NPSH 1-1/2", 50ft, 500lb (A515-50RAS)
- JAFLINE Double Jacket Attack Line Fire Hose (G51H15LNW100P)
- Dixon Fire Protection