Shop All Push On Hose Fittings
Dixon
N-Series Plug, 1/2", Hose, Barb 1", ST
Mfr # N4S8
Zoro # G6548985
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 1"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # N4S8
- Zoro # G6548985
- Country of Origin United States
- Category Push On Hose Fittings
Details
For Hose I.D. | 1" |
Material | Steel |
Item | N-Series Plug,1/2",Hose,Barb 1",ST |
Description
N-Series Plug,1/2 In.,Hose,Barb 1 In.,ST
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase Severe Duty Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,772 Nameplate RPM (254TTFCD6529)
- CONTINENTAL CONTITECH Synchronous Gearbelt, W-1120,140 Teeth (W-1120)
- NATIONAL Small Bore Inch Seal, 417507 (417507)
- MARTIN SPROCKET & GEAR Timing Pulley, 22H100 (22H100)
- DIXON Brass Ferrules for Air n Fluid, ID 0.718" (BFM718B)
- DIXON King Nipple, NPT Threaded Plated ST, 5" (STC50)
- DIXON API 520H Ferrule, ID 2", 2-43/64-2-46/64 (R2DSS-A)
- DIXON King Nipple NPT Threaded Aluminum, 2" (AST25)
- DIXON FeMNPT, 1/4"xHose, Barb, 3/8" (1040604C)
- DIXON Boss Ground Joint, Female Spud, Iron, 1.5" (GB23)
- AIGNEP USA Elbow Mender, Composite, 3/8" Tube, 250 psi (85130-06)
- Dixon Push On Hose Fittings