Shop All Push On Hose Fittings
Dixon
MNPT, 3/8"xPushon Hose, Barb, 1/2"
Mfr # 2720806C
Zoro # G6552780
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 1/2 in
- Material Brass
- Thread Size 3/8"-18
- Thread Type (M)NPT
- Fitting Connection Type Hose Barb x NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 2720806C
- Zoro # G6552780
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 3/8"-18 |
Barb Size | 1/2 in |
Fitting Size | 1/2 in x 3/8 in |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 3/8 in |
Hex Head Size | 11/16 in |
Details
For Hose I.D. | 1/2 in |
Material | Brass |
Thread Type | (M)NPT |
Fitting Connection Type | Hose Barb x NPT |
Item | Push-On Hose Fitting |
Max. Working Pressure @ 70 F | 350 psi |
Fitting Shape | Straight |
Reusable | No |
Material Grade | C36000 |
Hose Fitting A Gender | Male |
Fitting Material | Brass x Brass |
Hose Fitting A Connection Type | Hose Barb |
Hose Fitting B Gender | Male |
Fitting Movement | Rigid |
Hose Fitting B Connection Type | NPT |
Description
Push-On Hose Fitting, For Hose I.D. 1/2 in, Barb Size 1/2 in, Rigid, Fitting Shape Straight, Hex Head Size 11/16 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Fitting Material Brass x Brass, C36000, Reusable No, 350 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE Electric No-Oil Compressor, Portabl, 1.5HP (PXCMF220VW)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 113" (A113)
- NTN NTN 6002ZZ, RadialDeep Groove Ball Bearing 15 Mm Id X 32 Mm Od X 9 Mm W Double Shielded (6002ZZ)
- MITSUBOSHI V-Ribbed - J Series 25'' Long x 10 Ribs Wide (250J10)
- DIXON Barb X Thread 1/4 in Hose I.D, 3/8"-18 Thread (2720406C)
- DIXON MNPT, 1/2"xHose, Barb, 3/8" (1020608C)
- DIXON MNPT, 3/8"xHose, Barb, 1/2" (1020806C)
- DIXON Barb X Thread 3/8 in Hose I.D, 3/8"-18 Thread (2720606SS)
- DIXON MNPT, 3/4"xPushon Hose, Barb, 1/2" (2720812C)
- DIXON 2" NPT Steel Combination Nipple Threaded (ST25)
- FESTO Push-In Fitting QS-1/2-5/8-U (QS-1/2-5/8-U)
- Dixon Push On Hose Fittings