Shop All Push On Hose Fittings
Dixon
MNPT, 3/8"xHose, Barb, 5/8"
Mfr # 1021006C
Zoro # G6545771
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 5/8"
- Material Brass
- Thread Size 3/8"
- Thread Type (M)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 1021006C
- Zoro # G6545771
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 3/8" |
Details
For Hose I.D. | 5/8" |
Material | Brass |
Thread Type | (M)NPT |
Item | MNPT,3/8"xHose,Barb,5/8" |
Description
MNPT,3/8 In.xHose,Barb,5/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT3 Belts - 5M, 500-5MGT-25 (500-5MGT-25)
- MIDLAND METAL TBolt Hose Clamp, Spring Loaded, 60 Nominal, 275 to 306 ID, 0025 Thickness, 34 Width, 300 S (844275)
- BAILEY Double Sealed Bearing 0.78 Id, 1.65 Od, 0.47 Width (153524)
- GATES Multi-Speed Belts, 1626V455 (1626V455)
- DIXON Swivel 1/4" Hose I.D, 1/4" Thread (1240404K)
- DIXON Dixon Hose, Mender Steel, 2" (DM26)
- DIXON 2" NPT Steel Combination Nipple Threaded (ST25)
- DIXON Dixon Hose, Mender Steel, 3" (DM36)
- DIXON Straight Crimped or Hose Clamp, 3/8 in Hose I.D, 3/8 in Thread (1040606C)
- DIXON Elbow Crimped or Hose Clamp, 3/16 in Hose I.D, 1/8 in Thread (1290302C)
- SMC 1/8" x 5/32" Tube x MNPT SS Male 90 Degree Elbow (KQG2L03-N01S)
- Dixon Push On Hose Fittings