Shop All Push On Hose Fittings
Dixon
MNPT, 3/8"xHose, Barb, 5/16"
Mfr # 1020506C
Zoro # G6546605
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 5/16"
- Material Brass
- Thread Size 3/8"
- Thread Type (M)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 1020506C
- Zoro # G6546605
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 3/8" |
Details
For Hose I.D. | 5/16" |
Material | Brass |
Thread Type | (M)NPT |
Item | MNPT,3/8"xHose,Barb,5/16" |
Description
MNPT,3/8 In.xHose,Barb,5/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Fitting, Crimp, Female JIC, Straight, 1/2 (10643-10-8)
- INA Flange Bearing, 2-Bolt, Ball, 30mm Bore (FLCTE30-XL)
- DYNABRADE O-Ring, 96065 (96065)
- PARKER Clevis Rod Kit, 0.75In. (L071300400)
- DIXON Straight Crimped or Hose Clamp, 1/2 in Hose I.D, 1/4 in Thread (1040804C)
- DIXON Swivel 3/16" Hose I.D, 7/16"-20 Thread (1430307K)
- DIXON Dixon Hose, Mender Stainless, 2" (RDM26)
- DIXON API Petroleum Male, 1-1/4" NPT BR (H5222-A)
- DIXON Barb X Thread 5/8 in Hose I.D, 3/4"-14 Thread (2721012C)
- DIXON MNPT, 3/4"xHose, Barb, 3/8" (1020612C)
- SMC Male Run Tee, 5/32 in., TubexMNPT (KQ2Y03-34AS)
- Dixon Push On Hose Fittings