Shop All Push On Hose Fittings
Dixon
MNPT, 3/8"xHose, Barb, 1/4"
Mfr # 1020406C
Zoro # G6545799
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 1/4"
- Material Brass
- Thread Size 3/8"
- Thread Type (M)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 1020406C
- Zoro # G6545799
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 3/8" |
Details
For Hose I.D. | 1/4" |
Material | Brass |
Thread Type | (M)NPT |
Item | MNPT,3/8"xHose,Barb,1/4" |
Description
MNPT,3/8 In.xHose,Barb,1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPZ1862 Metric V-Belt, 1862mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1862)
- ARO Blanking Plate (114155)
- WEG 3-Phase Metric Motor, 5 1/2 HP, 112M Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (00418ET3Y112M-W22)
- CENTURY Pool Pump Motor, 3-Phase, 3/4 HP, 56Y Frame, 3,450 Nameplate RPM (H492)
- DIXON Barb X Thread 3/4 in Hose I.D, 1/2" Thread (2961212C)
- DIXON MNPT, 1/2"xHose, Barb, 1/4" (1020408C)
- DIXON Boss Ground Joint Female Spud SS 2" (RGB28)
- DIXON Straight Crimped or Hose Clamp, 3/8 in Hose I.D, 3/8 in Thread (1040606C)
- DIXON 3" NPT Steel Combination Nipple Threaded (ST35)
- DIXON Brass Ferrules for Air n Fluid, ID 0.718" (BFM718B)
- CONTINENTAL Straight Swivel 3/8 in Hose I.D, 3/8"-18 Thread (PB-NPMX-0606)
- Dixon Hose Fittings