Shop All Push On Hose Fittings
Dixon
MNPT, 3/4"xPushon Hose, Barb, 3/4"
Mfr # 2721212C
Zoro # G6552756
product price: $7.85
/ea
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 3/4"
- Material Brass
- Thread Size 3/4"-14
- Thread Type (M)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 2721212C
- Zoro # G6552756
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 3/4"-14 |
Details
For Hose I.D. | 3/4" |
Material | Brass |
Thread Type | (M)NPT |
Item | MNPT,3/4"xPushon Hose,Barb,3/4" |
Description
MNPT,3/4 In.xPushon Hose,Barb,3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/8" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-15-53)
- TRANSAIR Male Threaded Connector, Transair, Brass (6605 40 43GR)
- ORS Ball Bearing, 25mm Bore, 52mm, Sealed (6205 2RS C3 G93)
- MTD Pulley-Flat Idler (756-05032)
- DIXON 90 Degrees Elbow 1/4" Hose I.D, 1/8" Thread (1290402C)
- DIXON 1-1/2" NPT Steel Combination Nipple Threaded (ST20)
- DIXON 4" NPT Steel Combination Nipple Threaded (ST40)
- DIXON Brass Ferrules for Air/Fluid, ID 0.687" (BFM687)
- DIXON Swivel 3/8" Hose I.D, 3/8" Thread (1240606K)
- DIXON Ground Joint Air Hammer F Spud, 3/4" (GJ55)
- ZORO SELECT Straight 3/8 in Hose I.D, 1/4"-18 Thread (707001-0604)
- Dixon Push On Hose Fittings