Shop All Push On Hose Fittings
Dixon
MNPT, 3/4"xHose, Barb, 5/8"
Mfr # 1021012C
Zoro # G6545710
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 5/8"
- Material Brass
- Thread Size 3/4"
- Thread Type (M)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 1021012C
- Zoro # G6545710
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 3/4" |
Details
For Hose I.D. | 5/8" |
Material | Brass |
Thread Type | (M)NPT |
Item | MNPT,3/4"xHose,Barb,5/8" |
Description
MNPT,3/4 In.xHose,Barb,5/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (VCJ 1 3/16)
- KRYTOX 2 oz Tube White (GPL-227)
- CONTINENTAL Water Suction Hose, 2" ID x 25 ft. (RD200-25-G)
- DAYTON Wshdwn Motor, TEFC, 3/4 HP, 1750rpm, 90VDC (1F646A)
- DIXON Barb X Thread 3/8 in Hose I.D, 3/8"-18 Thread (2710606C)
- DIXON Straight Crimped or Hose Clamp, 3/4 in Hose I.D, 3/4 in Thread (1041212C)
- DIXON JIC F UNF, 3/4, SwivelxPushon Hose, 1/2" (2870812C)
- DIXON King Combo ST Nipple, 1-1/2", NPT 2" (STC2025)
- DIXON 3" NPT Steel Combination Nipple Threaded (ST35)
- DIXON 90 Degrees Elbow 1/4" Hose I.D, 1/8" Thread (1290402C)
- DIXON Swivel 3/4 in Hose I.D, 3/4"-14 Thread (2711212C)
- Dixon Push On Hose Fittings