Shop All Push On Hose Fittings
Dixon
MNPT, 3/4"xHose, Barb, 3/8"
Mfr # 1020612C
Zoro # G6545729
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 3/8"
- Material Brass
- Thread Size 3/4"
- Thread Type (M)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 1020612C
- Zoro # G6545729
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 3/4" |
Details
For Hose I.D. | 3/8" |
Material | Brass |
Thread Type | (M)NPT |
Item | MNPT,3/4"xHose,Barb,3/8" |
Description
MNPT,3/4 In.xHose,Barb,3/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Parallel Shaft Gearmotors, 90V (108712.00)
- MILLENNIUM FILTER Hydraulic Filter, replaces NORMAN 535FB3AL, Pressure Line, 3 micron (ZX-535FB3AL)
- DIXON Hose Barb, 1-1/16-14 x 3/4 in, 45Deg Female SAE Swivel UNF x Hose Barb, Brass, Domestic (1441217K)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 40 ft Length, 300 psi (2CUC9)
- DIXON Elbow Crimped or Hose Clamp, 5/8 in Hose I.D, 1/2 in Thread (1291008C)
- DIXON Hose Barb Fitting with Yellow Plastic Cap, 1/2 in Nominal, Rigid Tube x Push-On Hose Barb End Style, (2940808SS)
- DIXON Short Shank Female NST 2-1/2", AL (FAB250N)
- DIXON Elbow Crimped or Hose Clamp, 1/2 in Hose I.D, 3/8 in Thread (1290806C)
- DIXON 2" NPT Steel Combination Nipple Threaded (ST25)
- DIXON King Nipple, NPT Threaded Plated ST, 1" (STC10)
- DIXON MNPT, 1/4"xPushon Hose, Barb, 1/4" (2720404C)
- Dixon Push On Hose Fittings