Shop All Push On Hose Fittings
Dixon
MNPT, 3/4"xHose, Barb, 1/2"
Mfr # 1020812C
Zoro # G6545738
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 1/2"
- Material Brass
- Thread Size 3/4"
- Thread Type (M)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 1020812C
- Zoro # G6545738
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 3/4" |
Details
For Hose I.D. | 1/2" |
Material | Brass |
Thread Type | (M)NPT |
Item | MNPT,3/4"xHose,Barb,1/2" |
Description
MNPT,3/4 In.xHose,Barb,1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR HelicalGear, 8DP, 14.5PA, 12Teeth, LH, KWY, SS (HS812L)
- GATES PowerGrip GT3 Belts - 2M and 3M, 564-3MGT-09 (564-3MGT-09)
- REELCRAFT 45 ft. 12/3 Power Cord Reel 15 Amps 3 Outlets 125V Voltage (L 4545 123 9G)
- LEGRIS Flow Control Regulator, 8mm OD (7060 08 10)
- DIXON Short Shank Female NST 2-1/2", AL (FAB250N)
- DIXON Elbow Crimped or Hose Clamp, 3/4 in Hose I.D, 1/2 in Thread (1291208C)
- DIXON Boss Washer Seal Double Spud, 3/4"and 1" (DB13)
- DIXON Barb X Thread 3/8 in Hose I.D, 1/4"-18 Thread (2720604C)
- DIXON PushOn Hose, Mender, 1/4" (2960404C)
- DIXON Brass Ferrules for Air/Fluid, ID 0.750" (BFM750)
- FESTO Plug Screw NPQH-BK-M7-P10 (NPQH-BK-M7-P10)
- Dixon Push On Hose Fittings