Shop All Push On Hose Fittings
Dixon
MNPT, 1"xHose, Barb, 1-1/4"
Mfr # 1022016C
Zoro # G6545640
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 1-1/4"
- Material Brass
- Thread Size 1"
- Thread Type (M)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 1022016C
- Zoro # G6545640
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 1" |
Details
For Hose I.D. | 1-1/4" |
Material | Brass |
Thread Type | (M)NPT |
Item | MNPT,1"xHose,Barb,1-1/4" |
Description
MNPT,1 In.xHose,Barb,1-1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Double Sealed Cam Follower Bearing Cr28Buu 3/4 Depth, 3/4-16 Unf, 158877 (158877)
- EXAIR Air Knife, 1/4 In NPT, 12 In L, SS (110012SS)
- CAMPBELL HAUSFELD Intercooler (TX000900BH)
- WEG Motor 5Hp 4P 182/4T Wcf2, Rs - Nema Pr (00518ET3E184T-S)
- DIXON Dixon Hose, Mender Stainless, 1" (RDM11)
- DIXON MNPT, 1/2"xHose, Barb, 3/4" (1021208C)
- DIXON 1" x 3/4" NPT Steel Combination Nipple Threaded (STC1005)
- DIXON Long Weld Ferrule, 316L SS, 1" (L14AM7-R100)
- DIXON Boss Ground Joint Double Spud Iron, 2" (GDB28)
- DIXON MNPT, 3/8"xPushon Hose, Barb, 1/2" (2720806C)
- AIGNEP USA Male Connect, 1/8", Tube/MNPT, Brass, PK10 (88000-02-02)
- Dixon Hose Fittings