Shop All Push On Hose Fittings
Dixon
MNPT, 1/8"xHose, Barb, 5/16"
Mfr # 1020502C
Zoro # G6546611
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 5/16"
- Material Brass
- Thread Size 1/8"
- Thread Type (M)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 1020502C
- Zoro # G6546611
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/8" |
Details
For Hose I.D. | 5/16" |
Material | Brass |
Thread Type | (M)NPT |
Item | MNPT,1/8"xHose,Barb,5/16" |
Description
MNPT,1/8 In.xHose,Barb,5/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Drain, Auto, For General Purpose Filter (24335028)
- ONDRIVES.US Linear Shaft Support, 2.63 in H (SBL-20)
- CHIEF WC Welded Hydraulic Cylinder: 3 Bore x 10 Stroke - 1.5 Rod (287033)
- BUNTING BEARINGS Flanged Bearing, I.D. 5/8, L 5/8, PK3 (EF101210)
- DIXON API 520H Ferrule, ID 1", 1-33/64-1-35/64 (R1BS-A)
- DIXON King Nipple, NPT Threaded Plated ST, 6" (STC60)
- DIXON 3" NPT Steel Combination Nipple Threaded (ST35)
- DIXON Dixon Hose, Mender Stainless, 2" (RDM26)
- DIXON Swivel 1/2" Hose I.D, 1/2" Thread (ATS1212H)
- DIXON King Combo ST Nipple, 1-1/4", NPT 1" (STC1510)
- AIGNEP USA Tube Union, 14mm Tube Sz, Brass, PK3 (50040N-14-PK3)
- Dixon Hose Fittings