Shop All Push On Hose Fittings
Dixon
MNPT, 1/8"xHose, Barb, 3/16"
Mfr # 1020302C
Zoro # G6546639
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 3/16"
- Material Brass
- Thread Size 1/8"
- Thread Type (M)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 1020302C
- Zoro # G6546639
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/8" |
Details
For Hose I.D. | 3/16" |
Material | Brass |
Thread Type | (M)NPT |
Item | MNPT,1/8"xHose,Barb,3/16" |
Description
MNPT,1/8 In.xHose,Barb,3/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start/Run High Torque Farm Duty Motor, 2 HP, 115/230V AC Voltage, 145TC Frame (1TMW2BG)
- YORK Bearing Bracket (S1-026-13359-000)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 90S Frame, 460V AC Voltage, 1,755 Nameplate RPM (13984005)
- K-TOOL INTERNATIONAL Nylon Recoil Hose 1/4X25 Ft. (KTI71025)
- DIXON Long Weld Ferrule 304SS, 4" (L14AM7-G400)
- DIXON Air King with Ferrule, 3/4" (AM6WF)
- DIXON Dixon Hose, Mender Stainless, 1" (RDM11)
- DIXON Boss Ground Joint Female Spud SS, 3/4" (RGB8)
- DIXON Barb X Thread 1/2 in Hose I.D, 3/8"-18 Thread (2720806SS)
- DIXON Swivel 3/8" Hose I.D, 3/8" Thread (1240606K)
- DIXON API Petroleum Male, 1-1/4" NPT BR (H5222-A)
- Dixon Hose Fittings