Shop All Push On Hose Fittings
Dixon
MNPT, 1/4"xHose, Barb, 5/16"
Mfr # 1020504C
Zoro # G6546596
Sold in multiples of 4 for $10.60
$10.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 5/16"
- Material Brass
- Thread Size 1/8"
- Thread Type (M)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # 1020504C
- Zoro # G6546596
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/8" |
Details
For Hose I.D. | 5/16" |
Material | Brass |
Thread Type | (M)NPT |
Item | MNPT,1/4"xHose,Barb,5/16" |
Description
MNPT,1/4 In.xHose,Barb,5/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN AS202-010, Ball Insert Bearing 0625 In Id X 15748 In Od X 08661 In W Set Screw (AS202-010)
- MILTON Hose Fitting, MNPT x FNPT, 3/8" x 1/4" (651)
- BAILEY HYDRAULICS P80 Directional Control Valve P80 1 Spool, 21 Gpm, 3625 Max PSI (220940)
- GATES Signal Call Hose, 28681 (28681)
- DIXON MNPT, 3/4"xPushon Hose, Barb, 1/2" (2720812C)
- DIXON 6" NPT Steel Combination Nipple Threaded (ST60)
- DIXON Steel 3500 Male Nipple, 3/4"NPT, 3/4" Hose (3514)
- DIXON King Nipple NPT Threaded Aluminum, 4" (AST40)
- DIXON API 520H Ferrule, ID 1", 1-33/64-1-35/64 (R1BS-A)
- DIXON Swivel 3/4 in Hose I.D, 3/4"-14 Thread (2711212C)
- FESTO Push-In Fitting QBF-1/4-3/8-U (QBF-1/4-3/8-U)
- Dixon Push On Hose Fittings