Shop All Push On Hose Fittings
Dixon
MNPT, 1/4"xHose, Barb, 3/8"
Mfr # 1020604C
Zoro # G6545747
original price:
$3.78
16% off
new price: $3.15
/ea
Sold in multiples of 5 for $15.75
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 3/8"
- Material Brass
- Thread Size 1/4"
- Thread Type (M)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 1020604C
- Zoro # G6545747
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/4" |
Details
For Hose I.D. | 3/8" |
Material | Brass |
Thread Type | (M)NPT |
Item | MNPT,1/4"xHose,Barb,3/8" |
Description
MNPT,1/4 In.xHose,Barb,3/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS MC-05-S Metric Set Screw Collar (MC-05-S)
- QWIKPRODUCTS QwikSwap X1 Constant torque ECM replacement - 1 speed (QT6101)
- FESTO Guided Drive DFM-20-80-P-A-KF (DFM-20-80-P-A-KF)
- BESTORQ Cogged Belt, 51 in Outside Length, 3/8 in Top Width, 1 Ribs (AX49)
- DIXON MNPT, 3/8"xHose, Barb, 1/2" (1020806C)
- DIXON 90 Degrees Elbow 1/2" Hose I.D, 1/2" Thread (1290808C)
- DIXON Long Weld Ferrule 304SS, 4" (L14AM7-G400)
- DIXON Dixon Hose, Mender Steel, 3/4" (DM6)
- DIXON Barb X Thread 1/4 in Hose I.D, 3/8"-18 Thread (2720406C)
- DIXON Brass Ferrules for Fluid, ID 0.850" (BF850)
- SMC Male Adapter, 3/16 in., TubexUNF (KQ2H05-32A)
- Dixon Push On Hose Fittings