Shop All Push On Hose Fittings
Dixon
MNPT, 1/4"xHose, Barb, 3/16"
Mfr # 1020304C
Zoro # G6546620
product price: $2.29
/ea
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 3/16"
- Material Brass
- Thread Size 1/4"
- Thread Type (M)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 1020304C
- Zoro # G6546620
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/4" |
Details
For Hose I.D. | 3/16" |
Material | Brass |
Thread Type | (M)NPT |
Item | MNPT,1/4"xHose,Barb,3/16" |
Description
MNPT,1/4 In.xHose,Barb,3/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI 140 Conn Link Cp Type (140CL)
- ZORO SELECT Hose Clamp, 1-7/8 to 2-3/16In, SAE 188, PK5 (300110188)
- LOC-LINE Connector, 1/8 In, Pk4 (41405)
- DIXON SWing Type Hose, Storage Reel HSR18 (HSR18)
- DIXON Boss Ground Joint Male Spud Iron, 1.5" (GM23)
- DIXON Brass Ferrules for Fluid, ID 0.875" (BFW875)
- DIXON Reusable Hose Fitting, 1/2 in Nominal, MNPT End Style, 360 Brass Alloy (1838158K)
- DIXON King Nipple, NPT Threaded Plated ST, 5" (STC50)
- DIXON Dixon Hose, Mender Steel, 2" (DM26)
- DIXON Brass Ferrules for Fluid, ID 0.975" (BFW975)
- ZORO SELECT Straight Hose Clamp, 5/8 in Hose I.D, 1/2 in Thread (6AFJ3)
- Dixon Hose Fittings