Shop All Push On Hose Fittings
Dixon
MNPT, 1/4"xHose, Barb, 1/2"
Mfr # 1020804C
Zoro # G6545765
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 1/2"
- Material Brass
- Thread Size 1/4"
- Thread Type (M)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 1020804C
- Zoro # G6545765
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/4" |
Details
For Hose I.D. | 1/2" |
Material | Brass |
Thread Type | (M)NPT |
Item | MNPT,1/4"xHose,Barb,1/2" |
Description
MNPT,1/4 In.xHose,Barb,1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK 200 Double Row 3200/5200 Ball Bearing, #5205Z (5205Z)
- TOMPKINS Hydraulic Fitting-Steel08MJ-10MOR 90 (6801-08-10)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/4In, SAE 12, SS, PK10 (6712170)
- DODGE Setscrew Ball Bearings, SCAH Air Handling, Pillow Block, P2B-SCAH-103 (056663 P2B-SCAH-103)
- DIXON Dixon Hose, Mender Steel, 3" (DM36)
- DIXON Boss Ground Joint Double Spud Iron, 3" (GDB38)
- DIXON Ground Joint Air Hammer F Spud, 3/4" (GJ55)
- DIXON Brass Ferrules for Fluid, ID 1.150" (BFMW1150)
- DIXON Short Weld Ferrule 304SS, 2" (14WMP-G200)
- DIXON Straight Crimped or Hose Clamp, 3/8 in Hose I.D, 3/8 in Thread (1040606C)
- SMC Tee, 1/8 in.x1/4 in., TubexTube (KQ2T01-07A)
- Dixon Push On Hose Fittings