Shop All Push On Hose Fittings
Dixon
MNPT, 1/2"xPushon Hose, Barb, 3/4"
Mfr # 2721208C
Zoro # G6552747
product price: $7.69
/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 3/4"
- Material Brass
- Thread Size 1/2"-14
- Thread Type (M)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 2721208C
- Zoro # G6552747
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/2"-14 |
Details
For Hose I.D. | 3/4" |
Material | Brass |
Thread Type | (M)NPT |
Item | MNPT,1/2"xPushon Hose,Barb,3/4" |
Description
MNPT,1/2 In.xPushon Hose,Barb,3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 28" (A28)
- LUBE KING LU22845P 5 Gallon, 85W140 Multi-Purpose Gear Lubricant Oil (LU576684)
- SMITH BEARING Cam Follower, Yoke, Sealed, Stainless Steel (YR-3/4-X-SS)
- CONTINENTAL CONTITECH B90 Wrapped V-Belt, 93" Outside Length, 21/32" Top Width, 1 Ribs (B90)
- DIXON FeMNPT, 1/4"xHose, Barb, 3/8" (1040604C)
- DIXON MNPT 1"x Hose, Barb, 1" (1021616C)
- DIXON Standard Shank Male, 3/4", ID (5901212C)
- DIXON Barb X Thread 3/8 in Hose I.D, 1/4"-18 Thread (2720604C)
- DIXON Short Shank Female NST 2-1/2", AL (FAB250N)
- DIXON Barb X Thread 3/8 in Hose I.D, 1/4"-18 Thread (2720604SS)
- SMC Tee, 1/4 in.x3/8 in., TubexTube (KQ2T07-11A)
- Dixon Hose Fittings