Shop All Push On Hose Fittings
Dixon
MNPT, 1/2"xHose, Barb, 1/4"
Mfr # 1020408C
Zoro # G6545695
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 1/4"
- Material Brass
- Thread Size 1/2"
- Thread Type (M)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 1020408C
- Zoro # G6545695
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/2" |
Details
For Hose I.D. | 1/4" |
Material | Brass |
Thread Type | (M)NPT |
Item | MNPT,1/2"xHose,Barb,1/4" |
Description
MNPT,1/2 In.xHose,Barb,1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Molded Cogged V Belt, BX100 (BX100)
- MARTIN SPROCKET & GEAR Spk Roller Qd, 60SF54 (60SF54)
- INGERSOLL-RAND Ring and Gasket Kit, For 45465721 (32307084)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 7/8"-14 Thread Size, 8010 Series (8010-16P)
- DIXON Boss Ground Joint Female Spud SS, 3/4" (RGB8)
- DIXON King Combo SS Nipple, 2", NPT, 1-1/2" (RST2520)
- DIXON Barb X Thread 1/4 in Hose I.D, 1/8"-27 Thread (2720402SS)
- DIXON 2" NPT Steel Combination Nipple Threaded (ST25)
- DIXON Type B Male x Hose, Shank, 6" (MC3096)
- DIXON Swivel 3/8" Hose I.D, 3/8" Thread (1240606K)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 3/8 In, Pk5 (87110-06-04)
- Dixon Push On Hose Fittings