Shop All Hose Clamps
Dixon
Mini Worm Gear Clamp, ST, 28/64"-50/64"
Mfr # MH6
Zoro # G6552710
product price: $1.45
/ea
Sold in multiples of 10 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Miniature
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Zinc Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # MH6
- Zoro # G6552710
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 25/32" |
Min. Clamp Dia. | 7/16" |
Hose Clamp Band Width | 5/16 |
Details
Clamp Type | Miniature |
Hose Clamp Band Material | 300 Stainless Steel |
Hose Clamp Housing Material | 300 Stainless Steel |
Hose Clamp Product Group | Worm Gear Hose Clamp |
Hose Clamp Screw Material | Zinc Plated Steel |
Finish | Screw: Chrome Zinc Plated |
Item | Mini Worm Gear Clamp,ST,28/64"-50/64" |
Description
Mini Worm Gear Clamp,ST,28/64 In.-50/64 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZO Ball Bearing, 0.0937in Dia, 24 lb, Shielded (SR133ZZA3MC3SRL)
- U.S. MOTORS Condenser Fan Motor, Phase 1, 1/3 HP (1877)
- CONTINENTAL CONTITECH 3/4" x 15 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-15-51)
- WORLD WIDE FITTINGS Male JIC Plug (5229X06)
- DIXON PinchOn DoubleEar Clamp, 1/2", 0.425-0.512 (1113)
- DIXON Worm Gear Clamp HSS, 1-52/64", 2-48/64" (HSS36)
- DIXON Quick Worm GearClamp, 2-1/16"-12-5/16", LS (LS188)
- DIXON BossClamp 4Bolt, 4IR1.5", 2-4/64"-2-16/64" (225)
- DIXON BossClamp 4Bolt, IR 1-1/2", 2"- 2-14/64" (B22)
- DIXON Worm Gear Clamp, HSS, 1-56/64", 5" (HSS72)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/8In, SAE 212, PK10 (4120070)
- Dixon Hose Fittings