Shop All Hose Clamps
Dixon
Mini Worm Gear Clamp, ST, 14/64"-40/64"
Mfr # MH4
Zoro # G6552729
Sold in multiples of 10 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Miniature
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Zinc Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # MH4
- Zoro # G6552729
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 5/8" |
Min. Clamp Dia. | 7/32" |
Hose Clamp Band Width | 5/16 |
Details
Clamp Type | Miniature |
Hose Clamp Band Material | 300 Stainless Steel |
Hose Clamp Housing Material | 300 Stainless Steel |
Hose Clamp Product Group | Worm Gear Hose Clamp |
Hose Clamp Screw Material | Zinc Plated Steel |
Finish | Screw: Chrome Zinc Plated |
Item | Mini Worm Gear Clamp,ST,14/64"-40/64" |
Description
Mini Worm Gear Clamp,ST,14/64 In.-40/64 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (RD703)
- CONTINENTAL Air Hose, 1/4"I.D., 5 ft. (HZB02520-05-51-G)
- BALDOR-RELIANCE 30Hp, 1760Rpm, 3Ph, 60Hz, 286T, 1056M, Tefc, F1, EM4104T-G (EM4104T-G)
- MAIN FILTER Hydraulic Filter, replaces HIFI SH84064, Pressure Line, 100 micron, Outside-In (MF0061007)
- DIXON Worm Gear Clamp, HS 52/64", 1-48/64" (HS20)
- DIXON Worm Gear Clamp HSS, 2-52/64", 3-48/64" (HSS52)
- DIXON BossClamp, 2BoltST, 3/4", 1-10/64"-1-20/64" (BU9)
- DIXON Mini Worm Gear Clamp, SS, 28/64"-50/64" (MAH6)
- DIXON Worm Gear Clamp HSS, 2-20/64", 3-16/64" (HSS44)
- DIXON Worm Gear Clamp HS, 2-36/64", 3-32/64" (HS48)
- OETIKER Clamp, Oetiker, Stepless, 25.6mm, 100 Bag (16700031)
- Dixon Hose Fittings