Shop All Hose Clamps
Dixon
Mini Worm Gear Clamp, SS, 32/64"-58/64"
Mfr # MAH8
Zoro # G6552686
product price: $1.95
/ea
Sold in multiples of 10 for $19.50
$19.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Miniature Worm Gear
- Hose Clamp Screw Material Stainless Steel
- Max. Clamp Dia. 58/64"
- Min. Clamp Dia. 32/64"
- Material 300 Series Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # MAH8
- Zoro # G6552686
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 58/64" |
Min. Clamp Dia. | 32/64" |
Width (In.) | 5/16" |
Details
Clamp Type | Miniature Worm Gear |
Hose Clamp Screw Material | Stainless Steel |
Material | 300 Series Stainless Steel |
Item | Mini Worm Gear Clamp,SS,32/64"-58/64" |
Description
Mini Worm Gear Clamp,SS,32/64 In.-58/64 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 2108 mm Outside Length, 17 mm Top Width, 1 Ribs (B80)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF0203P10NB, 10 micron, Outside-In (MF0615055)
- NANO Refrigerated Air Dryer, 55 scfm (NDX0055)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/8 Bore Dia., 14 # of Teeth (60BS14H X 1 1/8)
- DIXON TBolt, Clamp SS Bolt, 1.344", 1.562" (STBC150)
- DIXON TBolt, Clamp SS Bolt, 1.594", 1.812" (STBC175)
- DIXON BossClamp 4Bolt, 4IR1.5", 2-4/64"-2-16/64" (225)
- DIXON Double Bolt Clamp, 1-40/64"-1-52/64" (DL14)
- DIXON TBolt, Clamp SS Bolt, 2.396", 2.692" (STBC263)
- DIXON Worm Gear Clamp, HS 2-4/64", 3" (HS40)
- B & K HOSE CLAMP ASSORT PACK (671755A)
- Dixon Hose Clamps