Shop All Hose Clamps
Dixon
Mini Worm Gear Clamp, SS, 28/64"-50/64"
Mfr # MAH6
Zoro # G6552695
product price: $1.49
/ea
Sold in multiples of 10 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Miniature Worm Gear
- Hose Clamp Screw Material Stainless Steel
- Max. Clamp Dia. 50/64"
- Min. Clamp Dia. 28/64"
- Material 300 Series Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # MAH6
- Zoro # G6552695
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 50/64" |
Min. Clamp Dia. | 28/64" |
Width (In.) | 5/16" |
Details
Clamp Type | Miniature Worm Gear |
Hose Clamp Screw Material | Stainless Steel |
Material | 300 Series Stainless Steel |
Item | Mini Worm Gear Clamp,SS,28/64"-50/64" |
Description
Mini Worm Gear Clamp,SS,28/64 In.-50/64 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/4"-18 Thread Size (SVHC4-4F)
- CONTINENTAL CONTITECH AX52 Cogged V-Belt, 54" Outside Length, 1/2" Top Width, 1 Ribs (AX52)
- FESTO Push-In Fitting NPQH-DK-G14-Q8-P10 (NPQH-DK-G14-Q8-P10)
- OSBORN Cam Follower 1.5000" Roller Dia, 0.8750" Roller W, 0.6250" Stud Dia, 1.5000" Stud Length, Crowned (CCF 1-1/2 SB)
- DIXON Double Bolt Clamp, 1-48/64"- 2-3/64" (DL20)
- DIXON Quick Worm GearClamp, 2-1/16"-12-5/16", LS (LS188)
- DIXON TBolt, Clamp SS Bolt, 2.326", 2.622" (STBC256)
- DIXON Worm Gear Clamp, HS 52/64", 1-32/64" (HS16)
- DIXON Worm Gear Clamp HSS, 1-52/64", 2-48/64" (HSS36)
- DIXON Worm Gear Clamp, HSS 17-8/64", 20" (HSS312)
- BREEZE Hose Clamp, HD, SAE 40,410SS, PK10 (200 40 H)
- Dixon Hose Clamps