Shop All Ball Valves
Dixon
Mini Ball Valve, 1/2", NPT
Mfr # MBV50
Zoro # G6544660
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material Nickel-Plated Brass
- Body Style Inline
- Ball Valve Product Group Manual
- Temp. Range Maximum Temperature: 330 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # MBV50
- Zoro # G6544660
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Details
Body Material | Nickel-Plated Brass |
Body Style | Inline |
Item | Mini Ball Valve,1/2",NPT |
Ball Valve Product Group | Manual |
Temp. Range | Maximum Temperature: 330 Degrees F |
Stem Material | FKM |
Ball Valve Basic Body Material | Brass |
Stem Type | Blowout Proof |
Valve Structure | Standard Port |
Ball Material | Brass |
Max. Pressure | 450 psi |
Standard | Standard Port |
Seat Material | PTFE |
Connection Type | FNPT |
Description
Mini Ball Valve,1/2 In.,NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Avado Single Hole Bar Faucet, Pull-down Spray, Lustrous Steel (LKAV3032LS)
- HAYWARD FLOW CONTROL Globe Valve, Angle, 2", PVC/FPM, Threaded (AV10200T)
- KOHLER Bancroft(R) Rite-Temp(R) Shower Valve Trim With Metal Lever Handle And 2.5 Gpm Showerhead (TS10583-4-BN)
- KROWNE Krowne 12-802L - Commercial Series 8" Center Wall Mount Faucet, 8-1/2" Gooseneck (12-802L)
- DIXON High Pressure Full Bore Ball Valve, 1/2" (HPBV12)
- DIXON LocKing Handle Bronze Ball Valve, 3/4"NPT (BBLV75)
- DIXON Safety Vented Ball Valve, 1" (BBV100LV)
- DIXON Dual Y Valve Vented, 1" Inlet (BBV100DWV)
- DIXON High Pressure Full Bore Ball Valve, 1/4" (HPBV25)
- DIXON 1/2" NPTBrass Ball Valve (FBVG50)
- ZORO SELECT 1/4" Push PVC Ball Valve 3-Way (6908790)
- Dixon Ball Valves