Shop All Fire Hoses
Dixon
Mill Hose, Uncoupled 2.5", 50ft., 1-Jacket
Mfr # M25-50UC
Zoro # G6560316
original price:
$120.99
7% off
new price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # M25-50UC
- Zoro # G6560316
- Country of Origin China
- Category Fire Hoses
Details
Item | Mill Hose,Uncoupled 2.5",50ft.,1-Jacket |
Description
Mill Hose,Uncoupled 2.5 In.,50ft.,1-Jacket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Pipe Anchor, 15" L, 5" D (7403)
- ANSELL USE-880, Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (USE-880-L)
- DEFENDER SAFETY OPTIFENSE VS3 Anti Fog, AntiScratch, Premium SMOKED Safety Glasses, ANSI Z87 Pink (OF-VS3-89)
- GUARDIAN EQUIPMENT Shower with Eye Wash, Galvanized Pipe (G1943)
- DIXON Mill Hose, Uncoupled, 2", 50ft., 2-Jacket (DM20-50UC)
- DIXON Mill Hose, NSTCoupled, 1.5", 50ft., 2-Jacket (DM15-50RAF)
- DIXON Mill Hose, Uncoupled, 1.5", 100ft., 1-Jacket (M15-100UC)
- DIXON Poly Fire Hose, AL, NPSH 1-1/2", 50ft, 500lb (A515-50RAS)
- DIXON Mill Hose, NSTCoupled, 2.5", 50ft., 2-Jacket (DM25-50RAF)
- DIXON Non-Collapsible Fire and Utility Hose, 1-1/2 in, NST NH, 100 ft L, 200 psi Working, Domestic (15B15-100RBF)
- JAFLINE HD Attack Line Fire Hose, White, 400 psi (G52H175HDW50N)
- Dixon Fire Hoses