Shop All Fire Hoses
Dixon
Mill Hose, Uncoupled 2", 100ft., 2-Jacket
Mfr # DM20-100UC
Zoro # G6558399
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # DM20-100UC
- Zoro # G6558399
- Country of Origin China
- Category Fire Hoses
Details
Item | Mill Hose,Uncoupled 2",100ft.,2-Jacket |
Description
Mill Hose,Uncoupled 2 In.,100ft.,2-Jacket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, PK5, 7141-4-PK (7141-4-PK)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Beige (19464)
- TINGLEY Steel Toe Boot, Chemical Resistant, 15", PR (31341)
- HESKINS LLC Heskins Standard Safety Grip„¢ Anti Slip Tape, Black, 4" x 60', 60 Grit (3401010000060NUA)
- DIXON Mill Hose, NSTCoupled, 2.5", 50ft., 2-Jacket (DM25-50RAF)
- DIXON Mill Hose, Uncoupled, 2.5", 100ft., 1-Jacket (M25-100UC)
- DIXON Mill Hose, NSTCoupled, 1.5", 50ft., 2-Jacket (DM15-50RAF)
- DIXON Non-Collapsible Fire and Utility Hose, 1-1/2 in, NST NH, 100 ft L, 200 psi Working, Domestic (15B15-100RBF)
- DIXON Mill Hose, Uncoupled, 1.5", 100ft., 1-Jacket (M15-100UC)
- DIXON Poly Fire Hose, AL NST 2-1/2", 50ft., 500lb (A525-50RAF)
- JAFLINE HD Attack Line Fire Hose, Rubber, 400 psi (G52H175HDY50N)
- Dixon Fire Protection