Shop All Fire Hoses
Dixon
Mill Hose, Uncoupled 1.5", 50ft., 1-Jacket
Mfr # M15-50UC
Zoro # G6560325
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # M15-50UC
- Zoro # G6560325
- Country of Origin China
- Category Fire Hoses
Details
Item | Mill Hose,Uncoupled 1.5",50ft.,1-Jacket |
Description
Mill Hose,Uncoupled 1.5 In.,50ft.,1-Jacket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GSS SAFETY GSS Safety Pink Two Tone Lady Vest-2XL/3XL (7806-2XL/3XL)
- ERB SAFETY Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, Red, Fits Hat Size 6-1/2 to 7-3/4 (67)
- MECHANIX WEAR M-Pact Covert Fingerless Tactical Glove, Black, L, 9" L, PR (MFL-55-010)
- BRADY Pipe Marker, Natural Gas, Y, 3/4 to2-3/8 In (7196-4)
- DIXON Saddle Hose Rack, For Use with Fire or Water Hose, 2 to 2-1/2 in Hose, Steel, Domestic (HR1610-4)
- DIXON Mill Hose, NSTCoupled, 2.5", 50ft., 2-Jacket (DM25-50RAF)
- DIXON Non-Collapsible Fire and Utility Hose, 1-1/2 in, NST NH, 100 ft L, 200 psi Working, Domestic (15B15-100RBF)
- DIXON Mill Hose, NSTCoupled, 1.5", 50ft., 2-Jacket (DM15-50RAF)
- DIXON Fire Jacket, 1/2 in ID, Iron Oxide Red, Domestic (1310-8)
- DIXON Mill Hose, Uncoupled, 2.5", 100ft., 1-Jacket (M25-100UC)
- JAFLINE HD Attack Line Fire Hose, Rubber (G52H2HDW50N)
- Dixon Fire Protection