Shop All Fire Hoses
Dixon
Mill Hose, Uncoupled 1", 100ft., 1-Jacket
Mfr # M10-100UC
Zoro # G6558380
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Hose Type Single Jacket
- Fitting Size 1-1/4 in x 1-1/4 in
- Hose Color White
- Hose Inside Diameter 1 in
- Hose Tube Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # M10-100UC
- Zoro # G6558380
- Country of Origin China
- Category Fire Hoses
Dimensions
Fitting Size | 1-1/4 in x 1-1/4 in |
Hose Inside Diameter | 1 in |
Hose Fitting B Size | 1 1/4 in |
Hose Fitting A Size | 1 1/4 in |
Details
Item | Mill Hose,Uncoupled 1",100ft.,1-Jacket |
Fire Hose Type | Single Jacket |
Hose Color | White |
Hose Tube Material | Rubber |
Maximum Working Pressure at 70F | 112 psi |
Description
Mill Hose,Uncoupled 1 In.,100ft.,1-Jacket, Fire Hose Type Single Jacket, Hose Color White, Hose Inside Diameter 1 in, Hose Length 100 ft, Hose Tube Material Natural Rubber, Jacket Material Synthetic, Maximum Working Pressure at 70F 112 psi, Fitting Size 1-1/4 in x 1-1/4 in, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Blue Switchboard Runner 3/16 in Thick, Vinyl (835R0375BU)
- MCR SAFETY Gloves, Gray, XL, PK12 (N96051XL)
- WEARWELL 21 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- LACROSSE Size 11 Men's Steel Rubber Boot, Black (267220)
- DIXON Mill Hose, Uncoupled, 2.5", 100ft., 1-Jacket (M25-100UC)
- DIXON Saddle Hose Rack, For Use with Fire or Water Hose, 1-1/2 to 1-3/4 in Hose, Steel, Domestic (HR1610-6)
- DIXON Non-Collapsible Fire and Utility Hose, 1-1/2 in, NST NH, 100 ft L, 200 psi Working, Domestic (15B15-100RBF)
- DIXON Double Jacket Fire Hose, 1-1/2 in, NPSH, 100 ft L, 360 psi Working, Polyester, Domestic (D815100RAS)
- DIXON Mill Hose, NSTCoupled, 2.5", 50ft., 2-Jacket (DM25-50RAF)
- DIXON Mill Hose, NSTCoupled, 1.5", 50ft., 2-Jacket (DM15-50RAF)
- ZORO SELECT Reel Fire Hose, 50 ft. L, Dia. 1-1/2 In. (3EUJ5)
- Dixon Fire Hoses