Shop All Fire Hoses
Dixon
Mill Hose, NSTCoupled, 2.5", 50ft., 2-Jacket
Mfr # DM25-50RAF
Zoro # G6562748
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Hose Type Double Jacket
- Fitting Size 2-7/8 in x 2-7/8 in
- Hose Color White
- Hose Inside Diameter 2 1/2 in
- Hose Tube Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # DM25-50RAF
- Zoro # G6562748
- Country of Origin China
- Category Fire Hoses
Dimensions
Fitting Size | 2-7/8 in x 2-7/8 in |
Hose Inside Diameter | 2 1/2 in |
Hose Fitting B Size | 2 7/8 in |
Hose Fitting A Size | 2 7/8 in |
Details
Item | Mill Hose,NSTCoupled,2.5",50ft,2-Jacket |
Fire Hose Type | Double Jacket |
Hose Color | White |
Hose Tube Material | Rubber |
Hose Configuration | Coupled Assembly |
Coupling Lug Style | Rocker |
Fitting Material | Aluminum x Aluminum |
Hose Fitting B Material | Aluminum |
Hose Fitting A Material | Aluminum |
Maximum Working Pressure at 70F | 200 psi |
Description
Mill Hose,NSTCoupled,2.5 In.,50ft,2-Jacket, Coupling Lug Style Rocker, Fire Hose Type Double Jacket, Fitting Material Aluminum x Aluminum, Hose Color White, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Inside Diameter 2 1/2 in, Hose Length 50 ft, Hose Tube Material Natural Rubber, Jacket Material Synthetic, Maximum Working Pressure at 70F 200 psi, Fitting Size 2-7/8 in x 2-7/8 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 2 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot AMP LT Logger Composite Toe Insulated Waterproof Work Boot (GB00491 M 115)
- GUARDIAN EQUIPMENT Pedestal Mounted Eyewash Station ABS Plastic (G1825P)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, Carbon Monoxide (17134487)
- CHARTPAK Numbers, Vinyl, 4", White (01196)
- DIXON Saddle Hose Rack, For Use with Fire or Water Hose, 2 to 2-1/2 in Hose, Steel, Domestic (HR1610-4)
- DIXON Poly Fire Hose, AL NST 2-1/2", 50ft., 500lb (A525-50RAF)
- DIXON Mill Hose, NSTCoupled, 1.5", 50ft., 2-Jacket (DM15-50RAF)
- DIXON Saddle Hose Rack, For Use with Fire or Water Hose, 1-1/2 to 2-1/2 in Hose, Steel, Domestic (HR1610)
- DIXON Double Jacket Fire Hose, 1-1/2 in, NPSH, 100 ft L, 360 psi Working, Polyester, Domestic (D815100RAS)
- DIXON Fire Jacket, 1/2 in ID, Iron Oxide Red, Domestic (1310-8)
- FOREST-LITE Wildland Fire Hose, Single Jacket, 50 ft L (G55H15FY50N)
- Dixon Fire Hoses