Shop All Fan Parts
Dixon
Mil lHose, NPSH Shank 2", 50ft., 1-Jacket
Mfr # M20-50KAS
Zoro # G6558329
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Open End Discharge Applications
- Features Color: White; Hose Size: 1-1/2"; Length: 50 ft.; Bowl Size: 2-3/8"; Coupling Type: Short Shank Suction, NPSH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
For Use With | Open End Discharge Applications |
Item | Mil lHose,NPSH Shank 2",50ft.,1-Jacket |
Features | Color: White; Hose Size: 1-1/2"; Length: 50 ft.; Bowl Size: 2-3/8"; Coupling Type: Short Shank Suction, NPSH |
Description
Mil lHose,NPSH Shank 2 In.,50ft.,1-Jacket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VORNADO Tower Fan with Remote, 41, 120V, 417 CFM (FA1-0024-06)
- ARGO Az-4Cp 120V 4 Zone Valve (AZ-4CP)
- SUPCO Mini-Split Run Cap, 20MFD x 450V (RC20X450)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8731020025)
- DIXON Fire Jacket for Hose, 1-1/2" ID (3810-24)
- DIXON Fire Jacket for Hose, 1" ID (2510-16)
- DIXON Fire Jacket for Hose, 2" ID (5110-32)
- BROWNING A55 Browning Super Grip Belt (A55)
- BELIMO Valve Linkage (WAF-4)
- TRANE Compressor, 460V, 3-Phase (COM6438)
- ROBERTSHAW Sensor 1/4 In. with Quick Connect (10-227)
- Dixon Fan Parts