Shop All Quick Connect Fittings
Dixon
Male to Thor Nipple, (M)NPT, 1/2, Steel
Mfr # P4M6
Zoro # G3177124
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Pipe Size 3/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Thor
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # P4M6
- Zoro # G3177124
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Pipe Size | 3/4" |
Pipe Size - Quick Connect Air Couplings | 3/4" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Coupling Size | 1/2 in |
Max. Outside Dia. | 1 9/16 in |
Thread Size | 3/4"-14 |
Overall Length | 2 9/16 in |
Hose Fitting Size | 3/4 in |
Description
Quick Connect Hose Coupling, Thor, Steel, Plug, Male, NPT, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN ELECTRIC 45 Gun Tube (KP2925-45)
- CLIMAX METAL PRODUCTS C-143-S Set Screw Collar (C-143-S)
- D&D 81" Outside Length, 1/2" Top Width, 1 Ribs (AX79)
- FESTO Push-In T-Fitting QSTF-G3/8-8 (QSTF-G3/8-8)
- DIXON Automotive Male Plug, Steel, 1/4" (DCP1)
- DIXON DF Series Industrial Female Quick Connect Coupler, 1/2-14 Nominal, Quick Disconnect Coupler x NPTF, (4DF4-S)
- DIXON E-Series MNPT, 3/8", Coupler 3/8", BR (3EM3-B)
- DIXON Standard Shank Female, Swivel Nut, 1/2", ID (5910812C)
- DIXON CM Unvalved Coupler, 3/8", Fem NPTF, 1/4" (3CMF2-B-E)
- DIXON Steel 3500 Male Nipple, 1/2"NPT, 1/2" Hose (3512)
- TRANSAIR Reducing Bracket, 1/2 In NPT, For 40mm (RA68 40N04)
- Dixon Hose Fittings