Shop All Quick Connect Fittings
Dixon
Male to Thor Nipple, (M)NPT, 1/2, Steel
Mfr # P4M4
Zoro # G1438622
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Pipe Size 1/2"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Thor
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # P4M4
- Zoro # G1438622
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Pipe Size | 1/2" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Pipe Size - Quick Connect Air Couplings | 1/2" |
Coupling Size | 1/2 in |
Overall Length | 2 1/4 in |
Thread Size | 1/2" -14 |
Max. Outside Dia. | 1 9/16 in |
Hose Fitting Size | 1/2 in |
Description
Quick Connect Hose Coupling, Thor, Steel, Plug, Male, NPT, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER 933155Q, Return Line, 10 micron, Outside-In (MF0063105)
- CLIMAX METAL PRODUCTS C-075 Set Screw Collar 3 Pack (C-075X3)
- FESTO Fine Filter Combination LFMBA-1/8-D-MINI-NPT (LFMBA-1/8-D-MINI-NPT)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (SF-28)
- DIXON TSeries MNPT, 1/4", Ball Coupler 1/4", ST (2TM2)
- DIXON P-Series Thor MaleNPT, 1", Coupler, 1/2", ST (4PM8)
- DIXON Industrial Male Plug ST, 1/2", NPTF, 1/4 (D4M2)
- DIXON WSeries Female, NPT 1", Coupler 1", BR (8WF8-B)
- DIXON Female to Automotive Plug, (F)NPT, Steel (J3F3)
- DIXON Male to Industrial Plug, (M)NPT, 3/8, SS (D3M3-S)
- MILTON V Style High Flow Coupler, 1/4" FNPT, PK10 (764)
- Dixon Hose Fittings