Shop All Quick Connect Fittings
Dixon
Male to Thor Nipple, (M)NPT, 1/2, Brass
Mfr # P4M8-B
Zoro # G3052603
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Pipe Size 1"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Thor
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # P4M8-B
- Zoro # G3052603
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Pipe Size | 1" |
Pipe Size - Quick Connect Air Couplings | 1" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Overall Length | 3 1/4 in |
Max. Outside Dia. | 1 9/16 in |
Thread Size | 1"-11-1/2 |
Hose Fitting Size | 1 in |
Coupling Size | 1/2 in |
Description
Quick Connect Hose Coupling, Thor, Brass, Plug, Male, NPT, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 16MJ-20MORB Straight (6400-16-20-O)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC7500SCP4H, Suction, 3 micron (ZX-HC7500SCP4H)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, FF Series (6FFS25)
- KOYO Medium Taper 2-4'' 50.9-101.6 (LM48548)
- DIXON Barb to Thor Coupler, Barb, 1/2, Steel (4PS4)
- DIXON Industrial Male Plug Steel, 1/4"x3/8" (DCP2502)
- DIXON AirChief Ind MNPT, 1/4", Coupler 1/4", BR (DC21)
- DIXON FSeries Manual Coupler 1/4", Hose, 1/4", BR (2FS2-B)
- DIXON FSeries Manual Coupler 1/4", Hose, 3/8", BR (2FS3-B)
- DIXON Push-Loc Barb to Industrial Plug, 27 cfm (D2B2)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4,304 SS (30E554)
- Dixon Quick Connect Fittings