Shop All Quick Connect Fittings
Dixon
Male to Thor Nipple, (M)NPT, 1/2, Brass
Mfr # P4M6-B
Zoro # G1239411
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Pipe Size 3/4"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Thor
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # P4M6-B
- Zoro # G1239411
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Pipe Size | 3/4" |
Pipe Size - Quick Connect Air Couplings | 3/4" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Coupling Size | 1/2 in |
Max. Outside Dia. | 1 9/16 in |
Hose Fitting Size | 3/4 in |
Thread Size | 3/4"-14 |
Overall Length | 2 9/16 in |
Description
Quick Connect Hose Coupling, Thor, Brass, Plug, Male, NPT, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 8VX1800 BELT DRIVE COMPONENTS (107205)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 66" ) 9.5" x5" x2" (A-A64K)
- ADAPTALL Hose Adapter, 20 mm, Metric, 3/8", NPT (9235-20-06)
- SMITH BEARING Track Roller, Stud, V-Groove, Dia 2-1/2 In. (VCR-2-1/2)
- DIXON DF Series Industrial Female Quick Connect Coupler, 1/2-14 Nominal, Quick Disconnect Coupler x NPTF, (4DF4-S)
- DIXON Push-Loc Barb to Industrial Plug, 27 cfm (D2B2)
- DIXON D Interchange Semi-Automatic Pneumatic Coupler, 3/8 in, Quick-Connect x FNPT, Steel (3FF3)
- DIXON AirChief Fem NPT, 3/8", Coupler, 3/8", ST (DC26)
- DIXON A Series Quick Connect Plug, 1/4-18 Nominal, Quick Connect Plug x MNPT, 500 psi Pressure, Brass, Dom (A2M2-B)
- DIXON 1/2 STRAIGHT-THRU COUP, 1/2 F-NPTF 303SS, (4EF4-S-LS)
- DIXON Coupler, Brass, 1/4 FNPT, 1/4 Body (2FF2-B)
- Dixon Quick Connect Fittings