Shop All Quick Connect Fittings
Dixon
Male to Thor Coupler, (M)NPT, 1/2, Steel
Mfr # 4PM4
Zoro # G1526944
product price: $29.75
/ea
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Pipe Size 1/2"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Thor
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 4PM4
- Zoro # G1526944
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Pipe Size | 1/2" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Pipe Size - Quick Connect Air Couplings | 1/2" |
Thread Size | 1/2" -14 |
Overall Length | 2 15/16 in |
Coupling Size | 1/2 in |
Max. Outside Dia. | 1 9/16 in |
Hose Fitting Size | 1/2 in |
Description
Quick Connect Hose Coupling, Thor, Steel, Socket, Male, NPT, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket ALLISCHALMERS/DEUTZ 1607813 Replacement Belt, 4LK830 (4LK830)
- DODGE 2-7/16 Finished Bore Ribbed Rigid Coupling (009015 2 7/16 RIBBED)
- VIBCO Electric Vibrator, 5.5/2.8 A, 230/460VAC, 3 Phase (2P-4500)
- DDS Shaft Seal, SC, 36mm ID, Nitrile Rubber (365010SC)
- DIXON Industrial Male Plug BR, 1/2", NPTF, 1/2" (D4M4-B)
- DIXON N-Series MNPT, 1/2", Coupler, 3/8", ST (3NM4)
- DIXON K-Series, Dust Cap Nitrile, 1/2" (K4DC)
- DIXON HTSeries Coupler ST, 1/2", FemaleNPTF, 3/4" (4HTF6)
- DIXON AirChief Auto FNPT, 3/4", Coupler, 3/4", BR (DC7026)
- DIXON E-Series, MNPT 1", Coupler 1", BR (8EM8-B)
- DIXON Female to Automotive Plug, (F)NPT, 3/8 (J3F2)
- Dixon Hose Fittings