Shop All Quick Connect Fittings
Dixon
Male to Thor Coupler, (M)NPT, 1/2, Steel
Mfr # 4PM3
Zoro # G0776745
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Thor
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # 4PM3
- Zoro # G0776745
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Max. Outside Dia. | 1 9/16 in |
Thread Size | 3/8"-18 |
Hose Fitting Size | 3/8 in |
Coupling Size | 1/2 in |
Overall Length | 2 15/16 in |
Description
Quick Connect Hose Coupling, Thor, Steel, Socket, Male, NPT, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Cutting Oil, 5 gal., Amber, Pail (1920852)
- MAIN FILTER Hydraulic Filter, replaces MASSEY FERGUSON 1687646M92, 60 micron, Outside-In (MF0066341)
- COXREELS Spring Return Hose Reel, 3/8" Hose Dia., 75 ft. Length, 300 psi (EZ-SH-375)
- CRC Chute Lube, Silicone, H2 No Food Contact, 5 Gal Pail, Yellow (03222)
- DIXON Coupler, Steel, 1/4 FNPT, 1/4 Body (2FF2)
- DIXON Male to Bowes Nipple, (M)NPT, 1/2, Brass (N4M4-B)
- DIXON FSeries Manual Coupler 1/4", Hose, 3/8", BR (2FS3-B)
- DIXON Coupler Plug, Steel, (F)NPT, 27 cfm (J2F2)
- DIXON Female to Bowes Coupler, (M)NPT, 1/2, Brass (4NM4-B)
- DIXON Female to Thor Nipple, (F)NPT, 1/2, Steel (P4F3)
- ROBINAIR Coupler Ns 042296 (10328)
- Dixon Hose Fittings