Shop All Quick Connect Fittings
Dixon
Male to Industrial Plug, (M)NPT, 1/4, Steel
Mfr # D2M3
Zoro # G1958022
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # D2M3
- Zoro # G1958022
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Coupling Size | 1/4 in |
Overall Length | 1 3/4 in |
Thread Size | 3/8"-18 |
Hose Fitting Size | 3/8 in |
Max. Outside Dia. | 7/8 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Plug, Male, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Elbow, 90 Deg, 6mm, TubexMale BSPT (KQ2L06-02AS)
- GATES PowerGrip Timing Belts, 700H200 (700H200)
- RULAND Rigid Shaft Coupling, Set Screw, 14mm (MSCC-14-14-F)
- SEALMASTER Mounted Insert Only Ball Bearing, ER-206 (ER-206)
- DIXON M Series Auto FNPT Coupler Plated, 1/4" (2MF2-PL)
- DIXON Barb to Thor Coupler, Barb, 1/2, Steel (4PS3)
- DIXON Stainless Steel Insert NPT, 1"x1" (RKHN881)
- DIXON D Interchange Semi-Automatic Pneumatic Coupler, 1/4 x 3/8 in, Quick-Connect x MNPT, Brass (2FM3-B)
- DIXON Industrial Male Plug ST, 1/2", NPTF, 3/8" (D4M3)
- DIXON VSeries Valved Coupler ST 1", FNPTF 1" (8VF8)
- FOSTER Safety Socket, SV4, 3/8" FPT (SV4204)
- Dixon Hose Fittings