Shop All Quick Connect Fittings
Dixon
Male to Industrial Plug, (M)NPT, 1/4, Brass
Mfr # D2M2-B
Zoro # G1971313
product price: $2.45
/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # D2M2-B
- Zoro # G1971313
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Max. Outside Dia. | 11/16 in |
Hose Fitting Size | 1/4 in |
Coupling Size | 1/4 in |
Thread Size | 1/4" -18 |
Overall Length | 1 11/16 in |
Description
Quick Connect Hose Coupling, Industrial, Brass, Plug, Male, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Pressure Relief Valve, SS Ball (6428R-CE-50)
- DAYTON B114 V-Belt, 117" Outside Length, 21/32" Top Width, 1 Ribs (3GWJ1)
- FESTO Sealing Ring OK-1/2 (OK-1/2)
- BOSTON 2" ID x 100 ft Water Transfer Hose BL (H119632-100)
- DIXON CM Unvalved Coupler, 3/8", Fem NPTF, 1/4" (3CMF2-B-E)
- DIXON E-Series MNPT, 3/4", Coupler 3/4", BR (6EM6-B)
- DIXON Coupler, Brass, 1/4 FNPT, 1/4 Body (2DF2-B)
- DIXON Male to Thor Nipple, (M)NPT, 1/2, Steel (P4M8)
- DIXON WSeries FemaleNPT, 1/2"-Coupler, 3/4", BR (6WF4-B)
- DIXON Male to Industrial Plug, (M)NPT, 1/4, Steel (D2M1)
- LEGACY 1/2 In. Ends (RP901500)
- Dixon Quick Connect Fittings