Shop All Quick Connect Fittings
Dixon
Male to Industrial Coupler, 1/4, Brass
Mfr # 2FM2-B
Zoro # G0304026
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 2FM2-B
- Zoro # G0304026
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Thread Size | 1/4" -18 |
Overall Length | 2 1/16 in |
Coupling Size | 1/4 in |
Max. Outside Dia. | 7/8 in |
Hose Fitting Size | 1/4 in |
Description
Quick Connect Hose Coupling, Industrial, Brass, Socket, Male, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH Synchronous Gearbelt, B-2660,190 Teeth (B-2660)
- KOYO Roller Thrust Bearing Washer, 1/2in Bore (TRA-815)
- MAIN FILTER Hydraulic Filter, replaces IKRON HHC03554, Return Line, 10 micron, Outside-In (MF0062273)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/2 HP, 48 Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (M3461)
- DIXON Male to Indust. Coupler, (M)NPT, 1/2, Brass (4DM4-B)
- DIXON AirChief Auto FNPT, 3/4", Coupler, 3/4", BR (DC7026)
- DIXON Male to Industrial Plug, (M)NPT, 1/4, Brass (D2M2-B)
- DIXON HSeries Poppet FNPT, 3/4", Coupler 3/4", BR (6HF6-B)
- DIXON Female to Industrial Coupler, (F)NPT, 1/2 (4DF4-B)
- DIXON Male to Thor Coupler, (M)NPT, 1/2, Steel (4PM6)
- PARKER Coupler Body, Steel, Push On, 50 cfm (24-5BP)
- Dixon Quick Connect Fittings