Shop All Quick Connect Fittings
Dixon
Male to Indust. Coupler, (M)NPT, 3/8, Steel
Mfr # 3FM3
Zoro # G3176302
original price:
$16.59
5% off
new price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 3FM3
- Zoro # G3176302
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Max. Outside Dia. | 1 1/16 in |
Overall Length | 2 7/16 in |
Thread Size | 3/8" |
Coupling Size | 3/8 in |
Hose Fitting Size | 1/2 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Socket, Male, NPT, Coupling Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Air King Hose, End, 3/4" (GAM6)
- TOMPKINS Hydraulic Fitting-Steel04MJ-02FP (2405-04-02)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 3.25 in OD (AK3234)
- NATIONAL Small Bore Inch Seal, 450082 (450082)
- DIXON Barb to Industrial Plug, Barb, 1/4, Steel (D2S2)
- DIXON Barb to Indust. Coupler, Barb, 3/8, Steel (3FS3)
- DIXON HTSeries Coupler ST, 3/4", FemaleNPTF, 3/4" (6HTF6)
- DIXON TSeries MNPT, 3/8", Ball Coupler 3/8", ST (3TM3)
- DIXON K-Series Fem NPT, 3/4", Coupler, 1/2", ST (4KF6)
- DIXON D Interchange Semi-Automatic Pneumatic Coupler, 1/4 x 3/8 in, Quick-Connect x MNPT, Brass (2FM3-B)
- PARKER Coupler Plug, Steel, MNPT, 3/8 In. Pipe (H2E)
- Dixon Quick Connect Fittings