Shop All Quick Connect Fittings
Dixon
Male to Indust. Coupler, (M)NPT, 3/8, Steel
Mfr # 3FM2
Zoro # G2536466
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 3FM2
- Zoro # G2536466
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Overall Length | 2 7/16 in |
Max. Outside Dia. | 1 1/16 in |
Coupling Size | 3/8 in |
Hose Fitting Size | 1/4 in |
Thread Size | 1/4" -18 |
Description
Quick Connect Hose Coupling, Industrial, Steel, Socket, Male, NPT, Coupling Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM Cutting Oil, 1 gal. Size, Jug Style, PK4 (OE322NS/1)
- INTERSTATE PNEUMATICS Steel Hex Headless Plug 1/4 Inch NPT Male, PK 25 (FPP42S-25K)
- CONTINENTAL CONTITECH 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-50-33)
- WILKERSON Pressure Indicator (DP2-01-001)
- DIXON Industrial Plug Hose, End, 3/8"x1/4" (DCP2144)
- DIXON K-Series FeMNPT, 3/8", Coupler, 3/8", ST (3KF3)
- DIXON D-Series Coupler, 1/4", Hose, Barb 1/4", BR (2DS2-B)
- DIXON D Interchange Semi-Automatic Pneumatic Coupler, 1/4 in, Quick-Connect x FNPT, Brass (2FF2-B)
- DIXON Automotive Male Plug, Steel, 1/4" (DCP1)
- DIXON Boss Male Stem Iron, 3"NPT x 3" (MS36)
- INTERSTATE PNEUMATICS 1/2 Inch Auto Coupler Plug x 1/2 Inch Male NPT (Silver Color), PK 6 (CPA881Z-D6)
- Dixon Quick Connect Fittings