Shop All Quick Connect Fittings
Dixon
Male to Indust. Coupler, (M)NPT, 1/2, Steel
Mfr # 4FM4
Zoro # G0458157
original price:
$19.95
5% off
new price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Pipe Size 1/2"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 4FM4
- Zoro # G0458157
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Pipe Size | 1/2" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Pipe Size - Quick Connect Air Couplings | 1/2" |
Coupling Size | 1/2 in |
Overall Length | 3 1/16 in |
Thread Size | 1/2" |
Max. Outside Dia. | 1 3/16 in |
Hose Fitting Size | 3/4 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Socket, Male, NPT, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, 6 Beam Clamp, 8mmx8mm (FCMR25-8-8-SS)
- DAYTON 3L610 V-Belt, 61" Outside Length, 3/8" Top Width, 1 Ribs (3L610)
- SMC Solenoid Air Control Valve, 24VDC (SV2200-5FU)
- DAYTON A66 V-Belt, 68" Outside Length, 1/2" Top Width, 1 Ribs (6X569)
- DIXON Industrial Female Plug Steel, 3/8" (DCP26)
- DIXON DF Series Industrial Male Quick Connect Coupler, 1/4-18 Nominal, Quick Disconnect Coupler x NPTF, Br (2DM2-B)
- DIXON AirChief Coupler, 1/4", Hose, 3/8", BR (DC2044)
- DIXON BoSS, Male Stem, SS, 2"NPT x 2" (RMS26)
- DIXON Barb to Thor Coupler, Barb, 1/2, Steel (4PS3)
- DIXON Barb to Thor Coupler, Barb, 1/2, Brass (4PS6-B)
- FOSTER Manual Socket, 1/4"MPT, Brass/Steel (4104)
- Dixon Quick Connect Fittings