Shop All Quick Connect Fittings
Dixon
Male to Indust. Coupler, (M)NPT, 1/2, Brass
Mfr # 4DM4-B
Zoro # G1794475
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Pipe Size 1/2"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 4DM4-B
- Zoro # G1794475
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Pipe Size | 1/2" |
Pipe Size - Quick Connect Air Couplings | 1/2" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Thread Size | 1/2" -14 |
Coupling Size | 1/2 in |
Max. Outside Dia. | 1 3/8 in |
Overall Length | 3 3/16 in |
Hose Fitting Size | 1/2 in |
Description
Quick Connect Hose Coupling, Industrial, Brass, Socket, Male, NPT, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON AC Gearmotor, TEFC, 90RPM, 115VAC, 103 in-lb (M1145034.00)
- WESTWARD Clear Tube Grease Gun Barrel (15F209)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX W02AP603, Pressure Line, 10 micron (ZX-W02AP603)
- GLOBAL G1SC-275-B One-Piece Clamping Collar (G1SC-275-B)
- DIXON AirChief Fem NPT, 3/8", Coupler, 3/8", ST (DC26)
- DIXON Coupler, Brass, 1/4 MNPT, 1/4 Body (2DM2-B)
- DIXON Industrial Male Plug Steel, 3/4"x, 1/2" (DCP1706)
- DIXON ARO Fem Plug Steel, NPT, 1/4" (DCP38)
- DIXON D Interchange Semi-Automatic Pneumatic Coupler, 1/2 in, Quick-Connect x FNPT, Steel (4FF4)
- DIXON AirChief Fem NPT, 3/4", Coupler, 1/2"ST (DC1026)
- TRANSAIR 45 Degree Elbow, For 25mm Tubing (6612 25 00)
- Dixon Quick Connect Fittings